This item is Discontinued.

This item is Discontinued.
Meridional 3 Light Floor Lamp, Bronze & Bronze Outside with Clear Reeded Inside (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z16-58FL
- Zoro #
- G705835263
- UPC #
- 685659070989
- Country of Origin
- China
Dimensions
- Height
- 60.5"
Details
- Number of Bulbs
- 3
- Material
- Iron
- Finish
- Bronze
- Shade Material
- Glass + Steel
- Item
- Floor Lamp
Description
Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov