Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z18-58P-C
- Zoro #
- G305841589
- UPC #
- 685659070996
- Country of Origin
- China
- Number of Lights
- 4
- Style
- craftsman; tiffany
- Shade Material
- Glass + Steel
- Item
- Pendant
- Finish
- Bronze
- Material
- Iron
- Series
- Meridional
- Standards
- CUL/cETLu
- Dimmable
- Yes
- Watts
- 100
- Rated Location
- Dry
- Bulb Base
- Medium
- Shade Finish
- Bronze Outside; Clear Reeded Inside
Description
Beautiful dark bronze hardware encases mesh and thinly reeded glass with the Meridional collection. Various sizes, mounting methods and portable options give these fixtures versatility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
