Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6007-22BN
- Zoro #
- G505840559
- UPC #
- 685659073607
- Country of Origin
- China
Dimensions
- Height
- 8.5"
- Length
- 23"
- Width
- 23"
- Cord/Wire Length
- 110 in
- Canopy Dimensions
- 4-3/4 in x 4-3/4 in
Details
- Number of Lights
- 6
- Style
- contemporary; metropolitan
- Shade Material
- Crystal
- Item
- Pendant
- Finish
- Brushed Nickel
- Material
- Steel
- Standards
- CUL/cETLu
- Watts
- 60
- Series
- Mersesse
- Dimmable
- Yes
- Bulb Base
- Candelabra
- Rated Location
- Dry
- Shade Finish
- Clear
Description
Elegance abounds with the Mersesse collection. Cut crystal surrounded with laser cut rectangular frames set in square and rectangular fixtures. Finished in Brushed Nickel, the Mersesse collection is a jewel for any home.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
