This item is Discontinued.

This item is Discontinued.
Multi Point Canopy 5 Light Ceiling Plate, Brushed Nickel (Discontinued)
Mfr #
CP4505-BN
Zoro #
G205842082
UPC # 685659152722
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP4505-BN
- Zoro #
- G205842082
- UPC #
- 685659152722
- Country of Origin
- China
Dimensions
- Length
- 45"
- Width
- 12"
Details
- Item
- Ceiling Plate
- Housing Material
- Steel
- Finish
- Brushed Nickel
- Series
- Multi Point Canopy
- Number of Lamps Supported
- 5
Description
0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov