This item is Discontinued.

This item is Discontinued.
Nori 4 Light Vanity, Brushed Nickel & Matte Opal (Discontinued)
Mfr #
1912-4V-BN
Zoro #
G205834551
UPC # 685659039160
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1912-4V-BN
- Zoro #
- G205834551
- UPC #
- 685659039160
- Country of Origin
- China
Dimensions
- Height
- 4.9"
- Width
- 32"
Details
- Item
- Vanity
- Housing Finish
- Brushed Nickel
- Number of Lights
- 4
- Shade Material
- Glass
- Lamp Watts
- 75
- Series
- Nori
Description
Matte opal cylinders set atop sleek, narrow profile arms achieve an elegant contemporary appearance for the Nori family. Finishes for this family include brushed nickel, chrome and bronze.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.