Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z14-50P-C
- Zoro #
- G805841669
- UPC #
- 685659029918
- Country of Origin
- China
- Number of Lights
- 3
- Shade Material
- Mica
- Item
- Pendant
- Finish
- Java Bronze
- Material
- Steel
- Series
- Oak Park
- Watts
- 100
Description
The Oak Park family finished in Java Bronze offers clean lines with simple, geometric forms to show true craftsman’s styling. This 3 Light Pendant is finished in Java bronze paired with White and Amber Micca.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
