Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 195-45BN
- Zoro #
- G105840546
- UPC #
- 685659079159
- Country of Origin
- China
Dimensions
- Height
- 9.13"
- Width
- 18"
Details
- Number of Lights
- 6
- Shade Material
- Fabric
- Item
- Pendant
- Finish
- Brushed Nickel
- Watts
- 60
- Series
- Opal
- Material
- Steel
Description
Frame an island or bar space with exquisite elegance, and add this gorgeous brushed nickel and organza six-light pendant. Take in the heady effect of swirling elliptical shapes on its steel frame and the classic elegance of a white organza fabric shade.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
