Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 195-45CH
- Zoro #
- G905840609
- UPC #
- 685659079166
- Country of Origin
- China
- Number of Lights
- 6
- Style
- contemporary; metropolitan; whimsical; nature
- Shade Material
- Fabric
- Item
- Pendant
- Finish
- Chrome
- Material
- Steel
- Standards
- CUL/cETLu
- Series
- Opal
- Dimmable
- Yes
- Watts
- 60
- Shade Finish
- White
- Bulb Base
- Medium
- Rated Location
- Dry
Description
With an ultra stylish artistic quality, this six-light pendant is an ideal choice for illuminating an island or bar space. Radiantly shiny chrome finish steel forms a narrow oval frame with charming locked elliptical shapes, and a fresh white organza shade offers finishing touches to this romantic and metropolitan-influenced fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
