Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z18-55P-C
- Zoro #
- G605841609
- UPC #
- 685659064599
- Country of Origin
- China
- Number of Lights
- 3
- Shade Material
- Glass
- Item
- Pendant
- Finish
- Bronze
- Material
- Steel
- Watts
- 100
- Series
- Parkwood
Description
The Parkwood collection’s craftsman style motif features classic Bronze components and a Mica inner shade. Together they contrast beautifully with the stained glass mosaic creating a classic design.
