This item is Discontinued.

This item is Discontinued.
Parkwood 4 Light Island/Billiard, Bronze & White Mica + Tile (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z32-55IS
- Zoro #
- G405841977
- UPC #
- 685659064551
- Country of Origin
- China
- Item
- Chandelier
- Fixture Wattage
- 100
- Finish
- White Mica + Tile
- Material
- Steel
- Standards
- CUL/cETLu
- Style
- craftsman; tiffany
- Dimmable
- Yes
- Series
- Parkwood
- Housing Material
- Steel
- Number of Lights
- 4
- Rated Location
- Dry
- Shade Material
- Glass
- Bulb Base
- Medium
- Shade Finish
- White Mica and Tile
Description
The Parkwood collection’s craftsman style motif features classic Bronze components and a Mica inner shade. Together they contrast beautifully with the stained glass mosaic creating a classic design.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.