This item is Discontinued.

This item is Discontinued.
Persis 4 Light Vanity, Old Silver & Clear (Discontinued)
Mfr #
3000-4V-OS
Zoro #
G505834572
UPC # 685659064728
Country of Origin China
Category Vanity Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3000-4V-OS
- Zoro #
- G505834572
- UPC #
- 685659064728
- Country of Origin
- China
Dimensions
- Height
- 8.13"
- Length
- 4.75"
- Width
- 32"
- Canopy Dimensions
- 32 in x 4-3/4 in
Details
- Item
- Vanity
- Housing Finish
- Old Silver
- Number of Lights
- 4
- Style
- contemporary; urban; utilitarian
- Shade Material
- Glass
- Standards
- CUL/cETLu
- Housing Material
- Steel
- Series
- Persis
- Dimmable
- Yes
- Lamp Watts
- 60
- Shade Finish
- Clear
- Bulb Base
- Medium
- Rated Location
- Damp
Description
Contemporary design with retro aesthetics, the Persis family of fixtures creates a modern look with timeless appeal. Bold, oval and spehere designs are finished in Old Silver and paired with vintage bulbs for a new twist on a classic look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.