Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1927MP-CH-LED
- Zoro #
- G605841258
- UPC #
- 685659143256
- Country of Origin
- China
Dimensions
- Height
- 4.25"
- Length
- 4.75"
- Width
- 4.75"
- Cord/Wire Length
- 110 in
- Canopy Dimensions
- 4-3/4 in x 4-3/4 in
Details
- Number of Lights
- 1
- Style
- contemporary; metropolitan
- Shade Material
- Glass
- Item
- Mini Pendant
- Finish
- Chrome
- Series
- Rubicon
- Standards
- CUL/cETLu
- Material
- Steel
- CRI
- CRI>80
- Lamp Included
- Yes
- Dimmable
- Yes
- Color Temperature
- 3000K
- Watts
- 13
- Delivered Lumens
- 450
- Bulb Base
- LED-G9
- Shade Finish
- Clear
- Source Lumens
- 480
- Rated Location
- Damp
Description
A narrow profile enhances the stylish flavor of this chrome steel one-light mini-pendant. Light up a modern space with an exquisite fixture featuring a boxy crystal cut clear glass shade and a shiny chrome frame.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
