Viviana Pendant, 1-Light, 11.5 In.W x 11 In.H, Polished Nickel/Alabaster

  • Mfr # 345P12-PN

  • Zoro # G311799829


product price:  $328.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Length
11.5"
Width
11.5 in
Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, Organic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
345P12-PN
Zoro #
G311799829
UPC #
685659179422
Country of Origin
China

Dimensions

Height
11 in
Length
11.5"
Width
11.5 in
Canopy Dimensions
5x5
Cord/Wire Length
110"
Chain Length
Rods: 6x12" + 1x6" + 1x3"

Details

Number of Lights
1
Style
Transitional, Metropolitan, Classical, Restoration, Organic
Collection Name
Viviana
Shade Material
Resin
Item
Pendant
Finish
Polished Nickel
Standards
CUL/cETLu
Watts
100 W
Lamp Watts
100
Series
Viviana
Dimmable
Yes
Lamp Included
No
Material
Steel
Bulb Base
Medium
Shade Finish
Alabaster
Rated Location
Dry
Location Rating
Dry
Frame Material
Steel
Frame Finish
Polished Nickel
Shade Finish/Color
Alabaster

Description

Embrace the glam style of Art Deco with a hint of minimalism in a light fixture with impact. Featuring tasteful alabaster-like strips alternating in length and arranged around a squared polished nickel finish steel frame, this one-light pendant delivers a versatile yet decadent aesthetic. Charming rubbed rivot detailing elevates this gallery inspired pendant that goes with the flow as it complements a gritty rendition of toned-down glam in a contemporary or transitional foyer or living area.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.