This item is Discontinued.

This item is Discontinued.
Waterdown 1 Light Outdoor Wall Light, Oil Rubbed Bronze And White Seedy (Discontinued)
Mfr #
T20-ORB-F
Zoro #
G905836916
UPC # 685659064100
Country of Origin China
Category Outdoor Wall Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T20-ORB-F
- Zoro #
- G905836916
- UPC #
- 685659064100
- Country of Origin
- China
Dimensions
- Width
- 6"
- Height
- 11.75"
- Length
- 7.5"
- Canopy Dimensions
- 4-1/4 in x 6 in
Details
- Item
- Outdoor Wall Sconce
- Series
- Waterdown
- Watts
- 100
- Finish
- Oil Rubbed Bronze
- Standards
- CUL/cETLu
- Housing Material
- Aluminum
- Bulb Base
- Medium
- Number of Lights
- 1
- Rated Location
- Wet
- Dimmable
- Yes
- Shade Finish
- White Seedy
- Shade Material
- Glass
Description
This outdoor wall mount fixture is a beautiful addition to your home’s exterior. Available in black, black gold, black silver and white finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.