This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 205-4HB
- Zoro #
- G905835605
- UPC #
- 685659086546
- Country of Origin
- China
Dimensions
- Height
- 21.75"
- Length
- 11.5"
- Width
- 11.5"
- Cord/Wire Length
- 110 in
- Chain Length
- 72 in
- Canopy Dimensions
- 4-3/4 in x 4-3/4 in
Details
- Item
- Chandelier
- Fixture Wattage
- 60
- Finish
- Heirloom Brass
- Material
- Steel
- Style
- Traditional
- Number of Lights
- 4
- Housing Material
- Steel
- Series
- Wyndham
- Color
- Heirloom Brass
- Standards
- ETL/CETL Certified
- Dimmable
- Yes
- Bulb Base
- Candelabra
- Rated Location
- Dry
- Shade Material
- Glass
- Shade Finish
- Clear
Description
Make a traditional design statement over an entry or in a breakfast nook with this lovely four-light pendant. Showing off candelabra lights behind a glass shade, the pendant is complete with curvy framework and ball accents in a warm and inviting heirloom brass finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.