Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2009MP-BRZ
- Zoro #
- G405841663
- UPC #
- 685659056211
- Country of Origin
- China
Dimensions
- Height
- 7.75"
- Length
- 6"
- Width
- 6"
- Canopy Dimensions
- 4-3/4 in x 4-3/4 in
- Cord/Wire Length
- 110 in
Details
- Number of Lights
- 1
- Style
- contemporary; organic; whimsical; rustic
- Shade Material
- Fabric
- Item
- Mini Pendant
- Finish
- Bronze
- Material
- Steel
- Watts
- 60
- Standards
- CUL/cETLu
- Series
- Zinnia
- Dimmable
- Yes
- Rated Location
- Dry
- Shade Finish
- Flax Linen
- Bulb Base
- Medium
Description
Random curves and contours make the Zinnia family a truly contemporary design. The crème colored shade is complimented with the dark bronze metal work and hardware. These fixtures convert from pendants to semi flush ceiling fixtures with the sectional rod stems.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
