Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZA1185 28
- Zoro #
- G703788257
- UPC #
- 721343048077
- Country of Origin
- China
Description
Zanies Fruity Sweeties Cat Toy Canisters are retail-ready in 4-packs, clip strips, and canisters of plush fruit-shaped cat toys. Four great cat toy options - Lemon, Lime, Watermelon and Orange. Each fruit is filled with catnip and poly for added kitty delight.
Features- Canist Fruity Sweeties Cat Toy
- 28 Piece
- Material: Polyester Plush, Polyester Filling, Catnip
- Lemon & Lime Toy Size: 2.87 in.
- Watermelon Toy Size: 3.75 in.
- Orange Toy Size: 2.5 in.
- Weight: 0.33 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
