This item is Discontinued.

This item is Discontinued.
Gx430T 300Dpi Tt Db9 Bt W/Cutter (Discontinued)
Mfr #
GX43-102812-000
Zoro #
G2647667
UPC # 674056251428
Country of Origin Unknown
Category Specialty Printers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GX43-102812-000
- Zoro #
- G2647667
- UPC #
- 674056251428
- Country of Origin
- Unknown
Dimensions
- Height
- 7.5"
- Depth
- 10"
- Width
- 7.6"
Details
- Features
- Auto-calibration, Dispenser
- Product Type
- Thermal Transfer Printer
- Power Source
- AC Supply
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.