Shop ZEBRA PEN
Create Account
27111 0.7 mm Ball Point Pen Retractable Black Ink
Mfr # 250231
Zoro # G104157829
product price:Â $48.75
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250231
- Zoro #
- G104157829
- UPC #
- -
- Country of Origin
- China
Description
Features
- Ball Point Pen Retractable Black Ink
- Color: Black
- Size: 0.7 mm
- Dimension: 2.25" W x 0.5" D x 7.5" L
- Weight: 0.05 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.