This item is Discontinued.

Zebra Pen ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 69012

ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (Discontinued)

  • Mfr # 69012
  • Zoro # G003667108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
69012
Zoro #
G003667108
UPC #
45888690127
Country of Origin
China

Dimensions

Point Size
Fine
Tip Size
0.6 mm
Height
6.02"
Width
5.18"
Depth
0.70"
Pen Point Size
0.6 mm
Pen Point Size Type
Fine

Details

Pen Type
Porous Point Pen
Color
Assorted
Item
Marker
Pen Ink Color
Black; Blue; Brown; Gray; Green; Lavender; Light Blue; Light Green; Orange; Pink; Red; Yellow
Features
Quick-drying Ink, Capless
Pen Grip
Smooth
Barrel Color
White/Assorted
Standards
ACMI AP Non-Toxic Certified
Pen Cap Color(s)
Assorted
Special Pen Packaging
Reusable Storage Case
Pen Grip Type
Smooth
Pen Barrel Color(s)
White/Assorted
Pen Ink Color(s) Assortment
Black; Blue; Brown; Gray; Green; Lavender; Light Blue; Light Green; Orange; Pink; Red; Yellow
Pen Ink Color(s)
Assorted
Pen Sub-Brand & Product Family
ClickArt
Pen Style
Retractable
Pen Tip Type
Bullet
Pen Barrel Color(s) Assortment
White/Black; White/Blue; White/Brown; White/Green; White/Gray; White/Light Blue; White/Light Green; White/Orange; White/Pink; White/Purple; White/Red; White/Yellow
Ink Type
Water Based
Retractable
Yes

Description

No more missing caps! Never worry about ink drying out with the new Zebra ClickArt marker pen. Featuring a capless design and new ink technology that absorbs the moisture in the air and keeps the ink flowing. Perfect for journaling, color coding, dawing, and everything writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.