Shop All Pens
Zebra Pen
ECO Jimnie Clip Ballpnt Pen, Black, M, PK12
Mfr # 22510
Zoro # G4250447
product price: $17.45
/pk 12, $1.45/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ink Color Black
- Pen Type Ball Point
- Point Size 1mm
- Features Visible Ink Supply
- Barrel Color Smoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Point Size | 1mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Ink Color | Black |
Pen Type | Ball Point |
Item | Retractable Pen |
Features | Visible Ink Supply |
Barrel Color | Smoke |
Point Type | Medium |
Standards | EcoLogo Certified |
Recycled Content | 0.75 |
Pen Grip Type | Soft Rubber |
Pen Sub-Brand & Product Family | ECO Jimnie® Clip |
Pen Style | Retractable |
Pen Barrel Color(s) | Smoke |
Pen Ink Color(s) | Black |
Pen Tip Type | Conical |
Description
ECO Jimnie Clip Ballpnt Pen,Black,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Sheets, 42" x 48", Kraft, 5 /Bundle (55VK10)
- ZORO SELECT 30" x 20" Open Poly Bags, 3 mil, Clear (5DHK2)
- ZORO SELECT 1" Slant Ring Durable Binder, Black (AVE27250)
- ZORO SELECT Steel Strapping Sealer, 5/8 in. W (40TP50)
- ZEBRA PEN Stick Pen, Gel Ink, Creative Collection, 1.0mm, 60/PK, AST PK (ZEB41960)
- ZEBRA PEN Brush Pen and Marker, Cool/Refined, 1/2inx7/10x5-3/5in, AST, 5PK (ZEB79205)
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- ZEBRA PEN Stick Pen, Gel Ink, 1.0mm, 10/PK, BK/BE/RD AST PK (ZEB41970)
- ZEBRA PEN Zebra Pen Corp. ZEB12271 Pen;Z-Grip;Rtbpt;24Pk;Ast (12271)
- ZEBRA PEN Pen, Ballpnt, F-701, Rt, 0.7, Bk, PK6 (29411BX)
- PAPER MATE Flair Felt Tip Marker Pen, Black, Med, PK36 (1921070)
- Zebra Pen Pens