This item is Discontinued.

Zebra Pen F-402 Ballpoint Pen, Retractable, Fine 0.7 mm, Blue Ink, Stainless Steel/Blue Barrel 29220

F-402 Ballpoint Pen, Retractable, Fine 0.7 mm, Blue Ink, Stainless Steel/Blue Barrel (Discontinued)

  • Mfr # 29220
  • Zoro # G4699871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29220
Zoro #
G4699871
UPC #
045888292208
Country of Origin
Indonesia

Dimensions

Point Size
0.7mm
Pen Point Size Type
Fine
Pen Point Size
0.7 mm

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Barrel Color
Stainless Steel
Point Type
Fine
Series
4
Pen Tip Type
Conical
Pen Grip Type
Soft Rubber
Pen Sub-Brand & Product Family
F-402®
Pen Style
Retractable
Pen Barrel Color(s)
Stainless Steel/Blue
Pen Ink Color(s)
Blue
Retractable
Yes
Refillable
Yes
Product Line
Steel

Description

Ballpoint Pen,Retractable,Fine,Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.