Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zebra Pen Pen, Gel, Retractable, 0.7mm, Black 41311

Pen, Gel, Retractable, 0.7mm, Black (Discontinued)

  • Mfr # 41311
  • Zoro # G7487466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41311
Zoro #
G7487466
UPC #
045888413115
Country of Origin
Indonesia

Dimensions

Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm

Details

Pen Type
Gel Pen
Color
Black
Item
Pen,Gel,Retractable,0.7mm,Black
Pen Grip
Non-Slip
Grip
Textured
Features
Pocket Clip, Non-slip
Barrel Color
Stainless Steel
Weight
0.039 lbs
Series
3
Pen Sub-Brand & Product Family
G-301®
Pen Style
Retractable
Pen Tip Type
Conical
Pen Grip Type
Non-Slip
Special Ink Properties
Water-Based Gel
Pen Barrel Color(s)
Stainless Steel/Black
Pen Ink Color(s)
Black
Refillable
Yes
Retractable
Yes
Ink Type
Gel-based
Product Line
Steel

Description

Pen,Gel,Retractable,0.7mm,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.