This item is Discontinued.

Zeeline Digital Meter, NonPreset ZE1504

This item is Discontinued.

Zeeline

Digital Meter, NonPreset (Discontinued)

Mfr # ZE1504
Zoro # G507134908
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZE1504
Zoro #
G507134908
UPC #
-
Country of Origin
United States

Description

This digital meter is ideal for monitoring the output of fluids such as oil, ATF, gear lube, antifreeze, and much more It displays in pints, quarts, or gallons and keeps a total count in liters or gallons so you know how much has been dispensed This is a nonpreset meter, so it will not shut off automatically, but it can be reset after each use It has a maximum pressure rating of 1,500 PSI, operating temperature range of 4 degree F to 140 degree F, minimum flow rate of 4 GPM and max flow rate of 4 GPM Includes a 14 flexible hose with an automatic nondrip spout ZE26A, an inlet swivel 12 NPT, a rubber shroud to help prevent damage, and a CR123A battery Replacement meter only available ZE1504AR which can also be used as an inline meterFeaturesResettable dispenserNonresettable totalizerCast aluminum housingScratch resistant oven baked epoxy finishEasy to read 6 digit LCD with 01 incrementLong life field replaceable top load battery CR123ADispenses Pints, Quarts, Liters, and GallonsTotalizes Liters and GallonsUnits Graduation 2 decimalsInletOutlet 12 NPTMinMax Flow Rate 04040 GPMMinMax Temp 4 degree F140 degree FMinMax PSI 51500 PSIAccuracy 05Face DiameterWidth 4Nozzle 12 Flex Hose wAuto NonDrip 1315ASwivel 12 NPT 1572GSW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.