35603SS06 Aluminum Single Curved Shower Rod
- Mfr # 145129
- Zoro # G403999724
product price:
$
83.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 145129
- Zoro #
- G403999724
- UPC #
- -
- Country of Origin
- Egypt
Description
Features
- Aluminum Single Curved Shower Rod.
- Chrome Finish.
- Adjustable To Fit Standard Bathtub Enclosures.
- 44-72 in. Openings.
- Transforms Cramped Showers.
- Provides Up To 11 in. More Elbow Room.
- Easy to Install.
- No Cutting Required.
- Mounting Hardware Included For Drywall Installation.
- Dimension - 2.38 x 6.5 x 43.13 in.
- Item Weight - 4.25 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.