506S Chrome Adjustable Shower Tension Rod

  • Mfr # 145107
  • Zoro # G104029959
product price: 
$
47.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
145107
Zoro #
G104029959
UPC #
-
Country of Origin
United States

Description

Features
  • Chrome Adjustable Shower Tension Rod.
  • Fits Spaces From 42 To 72 in. Wide.
  • Easy Twist Tight Installation.
  • Dimension - 1.38 x 1.38 x 39.81 in.
  • Item Weight - 1.33 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews