512W 1 x 23.5 in. Tension Rod; White

  • Mfr # 563866
  • Zoro # G803999652
product price: 
$
34.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
563866
Zoro #
G803999652
UPC #
43197512017
Country of Origin
United States

Description

Features
  • Tension Rod.
  • Color - White.
  • Fits 24 To 40 in.
  • Size - 1 x 23.5 in.
  • Dimension - 1.38 x 1.38 x 23 in.
  • Item Weight - 0.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews