96BN Shower Hooks with Double Roller Style in Brushed Nickel
- Mfr # 96BN
- Zoro # G903909117
product price:Â
$
38.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 96BN
- Zoro #
- G903909117
- UPC #
- 43197128096
- Country of Origin
- China
Description
The Double Roller Shower Hooks (12-pack) are made of plated steel and have a brushed nickel finish. Each hook has 5 knobs providing adjustable placement of the curtain and locking it in place.
Designed for double roller shower rods.
Brushed nickel finish.
Special design provides room for both a curtain and liner and installs on most shower rods.
12 hooks.
Assembled Depth: .25".
Assembled Height: 3".
Assembled Width: 2".
Color Family: Silver metallic.
Color/Finish: Brushed Nickel.
Color/Finish Family: Nickel.
Double Rod: Yes.
Number of Rings Included: 12.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.