MM1027 16 in. Frameless Mirrored Swing Door Medicine Cabinet
- Mfr # MM1027
- Zoro # G603685731
product price:Â
$
130.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MM1027
- Zoro #
- G603685731
- UPC #
- 43197124661
- Country of Origin
- China
Description
This 16" W Recessed Mirrored Medicine Cabinet is pre-assembled for fast, easy installation on either a recessed or smooth surface. The cabinet's 2 sturdy shelves are made of glass and can be adjusted to suit your unique needs. Its frameless, beveled mirror has prismatic edges that create a modern, stylish appearance. A reversible door makes this cabinet's door easy to open with either the left or right hand.
16" W and 26" H provide plenty of space for bathroom items.
Reversible door is easy to open with the left or right hand.
Frameless, beveled mirror has prismatic edges that create an elegant look.
Steel body is durable.
2 glass shelves for a variety of storage options.
Adjustable shelves offer storage.
Concealed hinges create a smooth, seamless appearance.
Ideal for replacing an old, worn medicine cabinet.
Versatile cabinet can be recess or surface mounted.
Pre-assembled for easy installation.
Assembled Depth: 4.5".
Assembled Height: 26".
Assembled Width: 16".
Cabinet material: Steel.
Color Family: Silver metallic.
Concealed hinges: Yes.
Number of Shelves: 2.
Recessed: Yes.
Recessed Opening Height: 23.5".
Recessed Opening Width: 13.5".
Shelf width: 12.75".
Width: 29" and under.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.