272119 70 x 72 in. PEVA Medium Weight Shower Liner; White
- Mfr # 272119
- Zoro # G303797864
product price:Â
$
34.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272119
- Zoro #
- G303797864
- UPC #
- 43197165282
- Country of Origin
- China
Description
The 70 in. W x 72 in. H Medium Weight PEVA Shower Liner in White helps keep water inside the tub or shower, where it belongs. It can be used on it's own or with a decorative shower curtain. The liner features metal grommets for long lasting and secure attachment to any standard set of shower hooks or rings. A weighted magnetic hem keeps the liner's bottom close against the tub or shower wall.
Features- White finish fits with almost any bath decor
- Made of durable vinyl
- Use alone or in combination with a decorative shower curtain
- Works with all standard shower hooks and rings
- Easy to clean and maintain
- Metal grommets for long lasting and secure attachment
- Color: White
- Size: 70 x 72 in.
- Material: PEVA
- Weight: 0.79 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.