60.2 in. H X 22.8 in. W X 8-1/2 in. D Silver Metal Spacesaver Shelf

  • Mfr # 2265NN
  • Zoro # G4694688
product price: 
$
54.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2265NN
Zoro #
G4694688
UPC #
43197154989
Country of Origin
China

Description

The Slat Style Spacesaver instantly adds functional storage to any bathroom by using the normally wasted space over the toilet. Unlike other bathroom storage units that typically have wire shelves, this spacesaver has three wide "slat-style" shelves that allow toiletries and other items to sit flat and steady. The spacesaver's bottom shelf is 35 inches from the floor, so it fits over most toilets.


  • • 3 wide slat shelves keep stored items flat and secure
  • • 35-in. clearance from floor to bottom shelf allows spacesaver to fit over most standard toilets
  • • Shelves are 22.8 inches wide for maximum storage
  • • Satin nickel finish is attractive and rust resistant
  • • Assembles in just 20 minutes; mounting hardware and instructions included
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews