Garden Raised Bed and Cold Frame Greenhouse Cloche, 3PK

  • Mfr # SH3212A+BTP

  • Zoro # G622629778


product price:  $256.38
/pk 3, $85.46/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SH3212A+BTP
Zoro #
G622629778
UPC #
643459338692
Country of Origin
China

Description

The Zenport Mini Greenhouse SH3212 A+BTP Garden Raised Bed and Cold Frame Greenhouse Cloche is a compact yet powerful solution for gardeners looking to extend their growing season. Measuring approximately 47.2 x 23.6 x 23.6 inches, this multifunctional gardening accessory combines a raised bed with a cold frame greenhouse to provide optimal protection and growth conditions for your plants. Ideal for patios, balconies, and small outdoor spaces, it offers an economical alternative to full-sized greenhouses, perfect for seed propagation, plant growth, and display. Designed with functionality and convenience in mind, this mini greenhouse features a durable, waterproof transparent cover that creates warmth and insulation while allowing air, moisture, and sunlight to penetrate. The roll-up zipped panel enables easy access to your plants and lets you adjust ventilation and humidity levels for precise climate control. Its sturdy tubular steel frame with a green-painted finish ensures durability and stability, making it suitable for various weather conditions. The Zenport Raised Bed and Greenhouse Cloche is an excellent choice for protecting your plants from frost, pests, and disease. It is especially useful during early spring and late autumn when temperature fluctuations pose a risk to seedlings and young plants. The compact size makes it perfect for urban gardeners with limited space, allowing you to grow vegetables, herbs, or flowers in a controlled environment. This versatile garden tool is also an economical option for beginners or seasoned gardeners seeking to save money on costly greenhouse setups. Use it with additional fleece covers for enhanced cold protection, or as a cloche to shield individual plants during transplantation. Whether youre propagating seeds, nurturing seedlings, or cultivating tender plants, this product provides a practical and affordable solution for year-round gardening.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.