Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R54824
- Zoro #
- G104417619
- UPC #
- -
- Country of Origin
- United States
- Item
- Hand Cleaner
- Form
- Liquid
- Container Type
- Bottle
- Fragrance
- Lemon Lime
- For Use On
- Dirt; Grease; Grime
- Cleaner Container Type
- Bottle
- Soap/Lotion Type
- Cream
- Color
- Teal
- For Use With
- Zep® 600101, 666901
- Application
- Hand
Dimensions
- Container Size
- 1 gal
- Size
- 1 gal
Description
Remove dirt, grease, and odors from your hands quickly and effectively. Contains pumice that scrub away tough soils and the lanolin leaves hands soft and smooth.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
