Shop ZEP
See all product information
Create Account
AdjustableNozzle, AdjustableTip, L:1.125"
- Mfr # T07601
- Zoro # G9719709
product price:Â
$
26.99
/ea
Key Features
Material
Brass
For Use With
Zep Dura Shot/ Model B Series
Color
Brass
Nozzle Type
Adjustable Tip
Tank Capacity
1 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T07601
- Zoro #
- G9719709
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 1 1/8 in
- Orifice Size
- 0.79 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Details
- Item
- Adjustable Nozzle
- Material
- Brass
- For Use With
- Zep Dura Shot/ Model B Series
- Color
- Brass
- Nozzle Type
- Adjustable Tip
- Tank Capacity
- 1 qt
- Product Type
- Adjustable Nozzle
Description
Adjustable Nozzle, For Use With Zep Dura Shot/ Model B Series, Wand Material Not Applicable, Overall Length 1 1/8 in, Color Brass