Zep
Aqueous Detergent, Aqueous, 125 lb.
- Zoro #: G5538537
- Mfr #: 61442
Hover or click to zoom Tap to zoom
Key Features
- Size: 125 lb
- Color: Yellow
- Fragrance: Mild
- Package Quantity: 1
- Removes: Grease, Oil, Dirt and Grime
- Temp. Range (F): Ambient to 212 Degrees
- Flash Point (F): None
- Container Size: 125 lb
$499.99
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Subtotal: $499.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ZEP Aqueous Detergent, Aqueous, 35 lb. 534837
- ZEP General Purpose Cleaner/Degreaser, PK12 1047944
- ZEP General Purpose Cleaner/Degreaser, PK12 912701
- ZEP Brake Wash, 5 gal. 050535
- ZEP General Purpose Cleaner/Degreaser 37635
- ZEP Aqueous Detergent, Aqueous, 40 lb. 36334
- ZEP Battery Coat, Protector, 20n16, PK12 010801
- CRC Degreaser, Aerosol Can, 20 oz. 03151
- ZEP General Purpose Cleaner/Degreaser 38785
- WALTER SURFACE TECHNOLOGIES Cleaner/Degreaser, 13.5 oz., Aerosol 53C552
- CRC Degreaser, Size 32 oz. 14407
- Zep Automotive Degreasers