Shop All All Purpose Cleaners
Zep
Cleaning Product, 1 qt. Round Plastic Jug with Handle, Citrus, 12 PK
Mfr # 045501
Zoro # G3901611
product price: $157.99
/pk 12, $13.17/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Round Plastic Jug with Handle
- Size 1 qt.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 045501
- Zoro # G3901611
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Cleaner Container Size | 1 qt |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 1 qt, Fragrance Citrus, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10, Primary Chemical None, Liquid, Standards UL Listed, Color Clear Orange, Butyl Free Yes, VOC Content 4 Percent, Flash Point 124 Degrees F, NSF Rating Not Rated, pH Level 11, 12, pH Value Alkaline, Product Series Citrus Cleaner, Rinse Required Yes, Nonflammable Yes, Net Weight 2.46 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Autoclavable Bags, 1.5 gal., Clear, PK100 (H13182-1015)
- SCOTT Comfort Plus, Standard, 231 Sheets, White, 48 PK (47618)
- FELLOWES 9 gal Shredder Bags, Clear, 100 PK (FEL36053)
- ZEP Ten Minute Drain Opener, 64oz, PK6 (ZHCR64NG6)
- ZEP Cleaning Product, 18 oz. Aerosol Can, Alcohol-Like, 12 PK (014401)
- ZEP Multi-Purpose Cleaner, 1 gal. Bottle, Pine (ZUMPP128EA)
- ZEP All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK (65009)
- ZEP GAL Purple Cleaner (R45810)
- ZEP Furniture Polish, 16 oz. Aerosol Can, Lemon, 12 PK (6701)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- MR. CLEAN 79130 Clean Freak Deep Cleaning Mist All-Purpose Spray Cleaner Rect (99979130)
- Zep All Purpose Cleaners