Shop All All Purpose Cleaners
Zep
All Purpose Cleaner, 1 qt. Plastic Pail, Citrus, 12 PK
Mfr # 65009
Zoro # G5069710
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Plastic Pail
- Size 1 qt.
- Fragrance Citrus
- Recommended Dilution Ready to Use
- Color Green
Product Information
- Brand Zep
- MFR # 65009
- Zoro # G5069710
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 qt. |
Container Size | 1 qt |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Details
Description
General Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 1 qt, Fragrance Citrus, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Standards UL Listed, Biodegradable Yes, Color Green, Butyl Free No, VOC Content 0 Percent, NSF Rating Not Rated, pH Level 11.5, 12.5, pH Value Alkaline, Product Series Tuff Green, Rinse Required No, Nonflammable Yes, Net Weight 1.05 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH T-Shirt Reclaimed Rags - Colored - 25 lb Box (R-C45-25)
- GENUINE JOE Centerpull Towel Rolls - White - 600 Sheets Per Roll - 6 / Pack, 6PK (GJO33600)
- DEWALT 4 x 15 Row Shoe Handle Stainless Wire Brush (DW49702)
- MAXIM Cleaners & Detergents, 32 oz Bottle, Liquid, 6 PK (051000-86)
- ZEP Mold Stain & Mildew Stain, 4 PK (ZUMILDEW324)
- ZEP All Purpose Cleaner, 18 oz. Plastic Spray Bottle, Mint, 12 PK (322901)
- ZEP Cleaning Product, 1 qt. Plastic Drum, Citrus, 12 PK (F50001)
- ZEP Multi-Purpose Cleaner, 1 gal. characteristic, 4 PK (ZUMPP128)
- ZEP Calcium, Lime & Rust, Jug, Pungent, 4 PK (ZUCAL128)
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- MRS. MEYERS CLEAN DAY Mmcd Mlt-Sf Con Ros 32Oz (17840)
- Zep All Purpose Cleaners