Concentrated Ultrasonic Cleaner, Bottle, 5 gal., Citrus

  • Mfr # J70135
  • Zoro # G4702705
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

Temp. Range (F)
140 Degrees to 180 Degrees
Container Size
5 gal.
Container Type
Bottle
For Use With
Quickly removes greases, oils and carbon
Fragrance
Citrus
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J70135
Zoro #
G4702705
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal.
Size
5 gal.

Details

Item
Concentrated Ultrasonic Cleaner
Temp. Range (F)
140 Degrees to 180 Degrees
Container Type
Bottle
For Use With
Quickly removes greases, oils and carbon
Fragrance
Citrus
Color
Blue-Green
Series
XT-2001
Removes
Dirt, Grease, Oil
Flash Point (F)
None
Flash Point
200 Degrees F
Recommended Dilution
1:10 to 1:20
Type
Water Based
Cleaner Type
Cleaner
Maximum Operating Temperature
180 Degrees F
Base Type
Water
For Washer Type
Water-Based Parts Washers
Flammability
Flammable
Minimum Operating Temperature
140 Degrees F
For Material Type
Ferrous Metals, Non-Ferrous Metals
Product Form
Liquid
Maximum Operating Temperature
180 Degrees F
Contains Microbes
Does Not Contain Microbes
Wire Color
Blue/Green

Description

Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Oil, For Material Type Ferrous Metals, Non-Ferrous Metals, Flash Point 200 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 140 Degrees F, Container Type Pail, Cleaner Type Cleaner, Color Blue/Green, Flammability Flammable, For Washer Type Water-Based Parts Washers, Fragrance Citrus, Maximum Operating Temperature 180 Degrees F, Recommended Dilution 1:10 to 1:20

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews