Shop ZEP
See all product information
Create Account
NozzleExtension, Extension, L:12"
- Mfr # T23301
- Zoro # G9728465
product price:Â
$
15.59
/ea
Key Features
Material
Brass
Size
12 in
For Use With
Zep Dura Shot/ Model B Series
Tank Capacity
1 qt
Color
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T23301
- Zoro #
- G9728465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 12 in
- Overall Length
- 12 in
- Orifice Size
- 3.18 mm
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Nozzle Extension
- Material
- Brass
- For Use With
- Zep Dura Shot/ Model B Series
- Tank Capacity
- 1 qt
- Color
- Brass
- Nozzle Type
- Extension
- Product Type
- Nozzle Extension
- Compatible Manufacturer Model Number
- 302, 302B, 302C, 501
- Shell Material
- Brass
- Wire Color
- Brass
Description
Nozzle Extension, For Use With Zep Dura Shot/ Model B Series, Size 12 in, Wand Material Not Applicable, Overall Length 12 in, Color Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.