Shop ZEP
See all product information
Create Account
NozzleExtension, Extension, L:6"
- Mfr # T33601
- Zoro # G9718744
product price:Â
$
14.65
/ea
Key Features
Material
Brass
Size
6 in
For Use With
Zep Dura Shot/ Model B Series
Overall Length
6 in
Nozzle Type
Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T33601
- Zoro #
- G9718744
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle Extension
- Material
- Brass
- For Use With
- Zep Dura Shot/ Model B Series
- Nozzle Type
- Extension
- Tank Capacity
- 1 qt
- Color
- Brass
- Compatible Manufacturer Model Number
- 302, 302B, 302C, 501
- Product Type
- Nozzle Extension
- Shell Material
- Brass
- Wire Color
- Brass
- Traction Material
- Brass
Dimensions
- Size
- 6 in
- Overall Length
- 6 in
- Nozzle Size
- 7/16 in
- Orifice Size
- 3.18 mm
- Wire Rope Length
- 6 in
- Length
- 6 in
Description
Nozzle Extension, For Use With Zep Dura Shot/ Model B Series, Size 6 in, Wand Material Not Applicable, Overall Length 6 in, Color Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.