This item is Discontinued.

Zep Oven & Grill Cleaner, Bucket, 5 gal J44635

This item is Discontinued.

Zep

Oven & Grill Cleaner, Bucket, 5 gal (Discontinued)

Mfr # J44635
Zoro # G4710728
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J44635
Zoro #
G4710728
UPC #
-
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal
Container Size
5 gal

Details

Cleaner Container Type
Pail
Fragrance
Lemon
Recommended Dilution
Ready to Use
Primary Chemical
None
Standards
NSF Rated
Cleaner Form
Liquid
Container Type
Bucket
Effective Temp.
200 Degrees F
Flash Point
Greater Than 200 Degrees F
Item - Grill, Range, and Oven Cleaners
Oven and Grill Cleaner
VOC Content
0.06 %
Color
Amber
Case Quantity
1
Item
Oven and Grill Cleaner
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Nonflammable
No
Surfaces for Use On
Drip Pans, Grills, Hoods, Ovens, Stoves
Minimum Effective Temperature
200 Degrees F
Butyl Free
Yes
Base Formula
Water-Based
Maximum Effective Temperature
200 Degrees F
pH Level
13 to 14
NSF Rating
A8
pH Value
Alkaline
Product Label
Liquid Oven and Grill Cleaner
Biodegradable
No
Phosphate Free
Yes
Product Series
On and Off

Description

Oven and Grill Cleaner, Container Type Bucket, Container Size 5 gal, Cleaner Form Liquid, Fragrance Lemon, Product Label Liquid Oven and Grill Cleaner, Ready to Use/Concentrated Ready to Use, Standards NSF Rated, Base Formula Water-Based, Biodegradable No, Butyl Free Yes, Color Amber, Flash Point Greater Than 200 Degrees F, Maximum Effective Temperature 200 Degrees F, Minimum Effective Temperature 200 Degrees F, NSF Rating A8, Nonflammable No, Phosphate Free Yes, Primary Chemical None

Restrictions

WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.