This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F01550
- Zoro #
- G4702583
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 20 gal
- Container Size
- 20 gal
Details
- Color
- Clear
- Temp. Range (F)
- Ambient
- Flash Point (F)
- 143 Degrees
- For Use With
- Zep Dyna Series Solvent Parts Washer
- Standards
- Meets MIL-PRF-680 Type II
- Type
- Water Based
- Removes
- Grease, Grime, Oil
- Item
- Parts Washer Cleaner
- Minimum Operating Temperature
- 40 Degrees F
- Fragrance
- Hydrocarbon
- For Washer Type
- Solvent Parts Washers
- For Material Type
- Metals
- Base Type
- Solvent
- Flammability
- Flammable
- Temp Range
- 40 Degrees F
- Series
- Dyna 680-T2
- Product Form
- Liquid
- Cleaner Type
- Degreaser
- Container Type
- Drum
- For Use on Material Group
- Metals
- Flash Point
- 143 Degrees F
Description
Parts Washer Cleaner, Base Type Solvent, Removes Grease, Grime, Oil, For Material Type Metals, Flash Point 143 Degrees F, Container Size 20 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Drum, Standards Meets MIL-PRF-680 Type II, Cleaner Type Degreaser, Color Clear, Flammability Flammable, For Washer Type Solvent Parts Washers, Fragrance Hydrocarbon, Properties Nonflammable, RCRA Non-Hazardous, Series Dyna 680-T2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.