This item is Discontinued.
This item is Discontinued.
Vehicle Wash, Touchless Vehicle Cleaners, 5 gal, Contains Butyl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F44335
- Zoro #
- G5527822
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Wash
- Cleaner Type
- Touchless Vehicle Cleaners
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Contains Butyl
- Color
- Light Amber
- Fragrance
- Butyl
- Removes
- Grease, Mineral Film, Oil, Scale, Soil
- Contains
- 2-Butoxyethanol, Alcohols, C9-11, Dodecyldimethylamine Oxide, Ethoxylated, Orthophosphoric Acid (Solid), Sulphuric Acid
- Type
- Liquid
- Container Type
- Pail
- pH
- 1.0 pH
- VOC Content
- 0.08 %
- For Use With
- Auto, Bus, Truck
- Appearance
- Liquid
- Maximum pH Level
- 1
- VOC Content Weight Percentage
- 0.08 %
- Features
- Use Location
- Exterior
- Series
- Concentrated Low pH Presoak (XT-1299)
- Specific Gravity
- 1.33
- Wire Color
- Light Amber
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Light Amber, VOC Content Weight Percentage 0.08 Percent, Maximum pH Level 1, Removes Grease, Mineral Film, Oil, Scale, Soil
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.