Shop ZEP
See all product information
Create Account
Vehicle Wash, Truck and Trailer Wash, 5 gal, Contains Butyl
- Mfr # J53335
- Zoro # G5527655
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Cleaner Type
Truck and Trailer Wash
Product Form
Liquid
Base Type
Water
Butyl-Free
Contains Butyl
Color
Amber, Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J53335
- Zoro #
- G5527655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 5 gal
- Fits Chest Size
- Contains no Phosphates, Caustics, or Acids, Rinses completely and freely, leaving a Film-Free, Shining Surface, Zep X-2601 Penetrates and Loosens Road Film and Bug Residues without Scrubbing, Zep X-2601 Vehicle Wash is a Multi-Purpose, Moderate Foaming, Liquid Detergent
Details
- Item
- Vehicle Wash
- Cleaner Type
- Truck and Trailer Wash
- Product Form
- Liquid
- Base Type
- Water
- Butyl-Free
- Contains Butyl
- Color
- Amber, Clear
- Fragrance
- Mild
- pH
- 13.0 to 14.0 pH
- Removes
- Grease, Oil, Soil
- Container Type
- Pail
- Contains
- 2-Aminoethanol, 2-Butoxyethanol, Alcohols, C9-11, Disodium Metasilicate, Ethoxylated, Sodium Dodecylbenzenesulfonate, Sodium Xylenesulfonate, Tetrasodium ethylenediaminetetraacetate
- For Use With
- Auto, Bus, Truck
- Minimum pH Level
- 13
- Flash Point
- 199.94 Degrees F
- Maximum pH Level
- 14
- VOC Content Weight Percentage
- 2 %
- Use Location
- Exterior
- Series
- X-2601
- Standards
- OSHA Compliant
- Features
- Contains no Phosphates, Caustics, or Acids, Rinses completely and freely, leaving a Film-Free, Shining Surface, Zep X-2601 Penetrates and Loosens Road Film and Bug Residues without Scrubbing, Zep X-2601 Vehicle Wash is a Multi-Purpose, Moderate Foaming, Liquid Detergent
- Wire Color
- Amber, Clear
Description
Vehicle Wash, Cleaner Type Truck and Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Amber, Clear, VOC Content Weight Percentage 2 Percent, Standards OSHA Compliant, Minimum pH Level 13, Maximum pH Level 14, Removes Grease, Oil, Soil
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.