Shop ZEP
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Wash, Concrete Removers, 275 gal, Butyl-Free
- Mfr # F12689
- Zoro # G5520348
product price:Â
$
7,217.99
/ea
Key Features
Cleaner Type
Concrete Removers
Product Form
Liquid
Base Type
Solvent
Butyl-Free
Butyl-Free
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F12689
- Zoro #
- G5520348
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 275 gal
Details
- Item
- Vehicle Wash
- Cleaner Type
- Concrete Removers
- Product Form
- Liquid
- Base Type
- Solvent
- Butyl-Free
- Butyl-Free
- Color
- Yellow
- Compatible Surface Material
- Metal
- Contains
- 4-Nonylphenol Branched, Distillates (Petroleum), Ethoxylated, Straight-Run Middle
- Container Type
- Tote
- Standards
- OSHA Compliant
- Series
- X-2400
- VOC Content Weight Percentage
- 0 %
- Use Location
- Exterior
- Wire Color
- Yellow
Description
Vehicle Wash, Cleaner Type Concrete Removers, Base Type Solvent, Product Form Liquid, Container Type Tote, Container Size 275 gal, Use Location Exterior, Compatible Surface Material Metal, Butyl-Free Butyl-Free, Color Yellow, VOC Content Weight Percentage 0 Percent, Standards OSHA Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series X-2400, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.