Shop ZEREX

Antifreeze Coolant: Bottle, 1 gal, Concentrated, IAT, Ethylene Glycol, Original, Green

  • Mfr # ZX001

  • Zoro # G1845681


product price: 
$
15.49
/ea

Key Features

Color
Green
Size
1 gal
Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZX001
Zoro #
G1845681
UPC #
028882500012
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Color
Green
Application
Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
Type
Concentrated
For Use With
Passenger Cars, Light Trucks And Heavy Duty Vehicles
Features
Protect against Leaks and won't harm Gaskets, Hoses, Plastics or Original Vehicle Finish, Phosphate Additives safeguard against Corrosion, Scale and Rust while protecting all Cooling System Metals (Including Aluminum), Unsurpassed Freeze Protection and Anti-Boil Performance
Container Type
Bottle
pH
10.7
Item
Antifreeze Coolant
Boiling Point (F)
330 Degrees F
Flash Point (F)
250 Degrees F
Dilution Ratio
50/50
Specific Gravity
1.11 to 1.14
Freezing Point (F)
-34 Degrees F
Standards
ASTM D3306, ASTM D4985
Flash Point
250 Degrees F
Silicate-Free
Contains Silicate
Boiling Point
265 Degrees F
Minimum pH Level
7.1
Coolant Type
IAT
Maximum pH Level
7.3
Series
Original Green
Freezing Point
-34 Degrees F
Compatible Vehicle Type
Cars, Light Duty Trucks
Biodegradable
Not Biodegradable
Manufacturer Specifications
ASTM D3306, ASTM D4985, Chrysler-MS 7170, Cummins 90T8-4, Detroit Diesel 7SE298, Federal Specification A-A-870A, Ford ESE-M97B44-A, GM 1825M, GM 1899M, Navistar MPAPS B-1 Type I, SAE J1034, SAE J1941, SAE J814C, TMC of ATA RP-302B
Base Formulation
Ethylene Glycol
Concentration Type
Concentrated
Lifetime Rating
5 yr
Mileage Rating
150,000 mi
Phosphate-Free
Contains Phosphate

Description

Antifreeze Coolant, Coolant Type IAT, Series Original Green, Container Type Bottle, Container Size 1 gal, Concentration Type Concentrated, Base Formulation Ethylene Glycol, Color Green, Lifetime Rating 5 yr, Mileage Rating 150,000 mi, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Biodegradable Not Biodegradable, Phosphate-Free Contains Phosphate, Silicate-Free Contains Silicate

Ratings & reviews