This item is Discontinued.
This item is Discontinued.
Antifreeze Coolant, 1/2 gal., RTU (Discontinued)
Mfr #
ZXRU4
Zoro #
G3464054
UPC # 028882501521
Country of Origin United States
Category Anti-Freeze & Coolants
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZXRU4
- Zoro #
- G3464054
- UPC #
- 028882501521
- Country of Origin
- United States
Dimensions
- Size
- 1/2 gal
Details
- Color
- Green
- Application
- Traditional universal ethylene glycol-based formula is compatible with major American coolant brands. IAT formula. 150,000 mi/3000 hr/5 yr
- Type
- Ready-to-Use
- For Use With
- Passenger Cars, Light Trucks And Heavy Duty Vehicles
- Features
- Low Silicate Formulation Protects All Engine Cooling System Metals From Corrosion Including Aluminum; Protects Modern Engine Component From Winter Freezing And Summer Boiling
- Container Type
- Plastic Bottle
- pH
- 10.7
- Dilution Ratio
- Pre-Diluted
- Specific Gravity
- 1.13
- Freezing Point (F)
- -34 Degrees F
- Item
- Antifreeze Coolant
- Flash Point (F)
- 250 Degrees F
- Boiling Point (F)
- 265 Degrees F
- Flash Point
- 250 Degrees F
- Freezing Point
- -34 Degrees F
- Boiling Point
- 265 Degrees F
Description
Antifreeze Coolant, Container Type Plastic Bottle, Color Green, Freezing Point -34 Degrees F, Boiling Point 265 Degrees F, Standards -, Flash Point 250 Degrees F, Specific Gravity 1.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.