CBZ-035 4 in. Black Ball Candles -2pc-Box
- Mfr # CBZ-035
- Zoro # G903692262
product price:Â
$
33.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBZ-035
- Zoro #
- G903692262
- UPC #
- 685024157932
- Country of Origin
- China
Description
Large 4 inch Ball candles have been around for a while but often unnoticed. Spruce up your room room with these ball candles and enjoy the dimensions it creates. These unscented sphere candles burn exceptionally long and have solid color all the way through.
Size: 4" Diameter.
Burn Time: 56 Hours.
Color: Black.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.