Shop ZEST CANDLE
Create Account
CEZ-090-12 10 in. Hot Pink Taper Candles -144pcs-Case - Bulk
- Mfr # CEZ-090_12
- Zoro # G203692184
product price:Â
$
124.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CEZ-090_12
- Zoro #
- G203692184
- UPC #
- 685024257335
- Country of Origin
- China
Description
Elegant taper candles add sophistication to any party. We make our unscented tapers in a wide variety of vivid colors, sure to coordinate with your dining room, living room, or kitchen. Due to the nature of the dipping process involved in making taper candles, base size may vary. A candle shaper and/or wax candle fitters may be necessary to ensure a good fit into a standard holder.
Dripless and Smokeless.
100% Handpoured.
These unscented candlesticks burn exceptionally long and have solid color all the way through.
Prices are per bulk case of 144 candles.
Size: 7/8"Diameter x 6"H.
Burn Time: 4 -5 Hours.
Color: Hot Pink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.