CPZ-027-12 3 x 6 in. White Pillar Candles-12pcs-Case - Bulk

  • Mfr # CPZ-027_12
  • Zoro # G603692005
product price: 
$
122.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPZ-027_12
Zoro #
G603692005
UPC #
-
Country of Origin
China

Description

  • Unscented.
  • These pillar candles are compression molded, made with clean burning wax and then over dipped. The result is a smooth, drip less pillar at a great price.
  • Our pillar candles are smokeless and clean burning with lead-free cotton wicks and ready for immediate delivery.
  • Prices are per bulk case of 12 pieces.
  • Size: 3"Diameter x 6"H.
  • Burn Time: 60 Hours.
  • Color White.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews